Enclosure Back Panel, Steel

Item #: 0085794

Cat #: PG164

UPC: 085339982050

$ 24.95 EA
Company wide:
0 in stock
Documents & Guides
Enclosure Back Panel, Height: 14.75", Width: 12.88", Depth: 0.08", Steel

Overview

Enclosure Back Panel, Height: 14.75", Width: 12.88", Depth: 0.08", Steel

Enclosure back panel accessory for mounting electrical/electronic devices securely down inside 

Also known as: 085339982050, PG164, ALLPG164

Specifications

Material: Steel
Height: 14.750 in
Depth: 0.080 in
Material: Steel
Depth: 0.080 in
Height: 14.750 in