Wall mount enclosure assembly

Item #: 0085793

Cat #: AMU1648TF

UPC: 085339959915

$ 221.01 EA
Company wide:
0 in stock

Overview

ALLAMY1684TF

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339959915, AMU1648TF, ALLAMU1648TF

Specifications

Depth: 8 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Material: Fiberglass
Mounting: Wall
Height: 16.050 in
Width: 14.270 in
Depth: 8 in
Color: Gray
Mounting: Wall
Width: 14.270 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Fiberglass
Height: 16.050 in