Enclosure Back Panel, Steel

Item #: 0085790

Cat #: PG108

UPC: 085339982029

$ 10.15 EA
Company wide:
0 in stock
Documents & Guides
ALLPG108 Enclosure Back Panel, Height: 8.75", Width: 6.88", Depth: 0.08", Steel

Overview

ALLPG108 Enclosure Back Panel, Height: 8.75", Width: 6.88", Depth: 0.08", Steel

Enclosure back panel accessory for mounting electrical/electronic devices securely down inside

Also known as: 085339982029, PG108, ALLPG108

Specifications

Material: Steel
Height: 8.750 in
Depth: 6.880 in
Width: 0.080 in
Material: Steel
Depth: 6.880 in
Height: 8.750 in
Width: 0.080 in