LGD LED-8046M57U 65W 57K USA ***MADE IN USA*** EQUAL TO 250W HID MOGUL BASE
Item #: 0085789
Cat #: LED8046M57U
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
LGD LED-8046M57U 65W 57K USA
***MADE IN USA*** EQUAL TO 250W HID MOGUL BASE
Overview
LGD LED-8046M57U 65W 57K USA
***MADE IN USA*** EQUAL TO 250W HID MOGUL BASE
Also known as: LED8046M57U, LGDLED8046M57U
Specifications
No Specifications Available