C-h Jge4125fag 4p 200a Circuit Brkr

Item #: 0085786

Cat #: JGE4125FAG

UPC: 782113964171

$ 5641.19 EA
Company wide:
0 in stock

Overview

ETN JGE4125FAG
Also known as: 782113964171, JGE4125FAG, CUTJGE4125FAG

Specifications

Mounting: Panel
Amps: 125
Poles: 4
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 4
Interrupt Rating AC: 18 kA
Amps: 125
Volts AC: 600