Non-Programmable Thermostat, 4000W / 240V

Item #: 0085785

Cat #: HTC525W

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Non-Programmable Electronic Proportional Line Voltage Thermostat, Color: White, 120/208/240V - 60 Hz, Maximum load: 16.7A, 4000W@240V, 2000W@120V, Minimum load: 300W@240V, Built-in surge protection, For use with all convection, fan-forced and radiant heaters.

Overview

Non-Programmable Electronic Proportional Line Voltage Thermostat, Color: White, 120/208/240V - 60 Hz, Maximum load: 16.7A, 4000W@240V, 2000W@120V, Minimum load: 300W@240V, Built-in surge protection, For use with all convection, fan-forced and radiant heaters.
Also known as: HTC525W, ELMHTC525W

Specifications

Poles: 1
Color: White
Volts AC: 240
Type: Electronic
Poles: 1
Volts AC: 240
Color: White
Type: Electronic

Customer Reviews

No reviews for this product
(0)