175A, 600V, Power Dist Block W/ DIN Mount

Item #: 0085666

Cat #: LS2572-3DIN

UPC: 079458876550

$ 146.34 EA
Company wide:
0 in stock
Documents & Guides
175A, 600V, Barrier Terminal Blocks Power Distribution Block W/ DIN Mount

Overview

175A, 600V, Barrier Terminal Blocks Power Distribution Block W/ DIN Mount

POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional hinged safety cover. Applications: Typical applications include heating, air conditioning and refrigeration systems, elevator systems, material handling equipment, control panels, motor controls, switchgear, and anywhere power needs to be distributed to more than one load.

Also known as: 079458876550, LS2572-3DIN, LFULS25723DIN

Specifications

Mounting: DIN Rail
Color: Black
Amps: 175
Allowable Gauge Range: 14 - 2/0
Mounting: DIN Rail
Amps: 175
Color: Black
Allowable Gauge Range: 14 - 2/0