ETN XTAE012B10A010 XT IEC FVNR Star

Item #: 0085665

Cat #: XTAE012B10A010

UPC: 782116842117

$ 235.76 EA
Company wide:
0 in stock
Documents & Guides
ETN XTAE012B10A010 XT IEC FVN

Overview

ETN XTAE012B10A010 XT IEC FVN
Also known as: 782116842117, XTAE012B10A010, CUTXTAE012B10A010

Specifications

Horsepower: 1, 10, 3, 2
Volts AC Control: 110/120
Poles: 3
Mounting: Surface
Amps: 12
Volts AC: 600
Amps Range: 6 - 10
Horsepower: 1, 10, 3, 2
Poles: 3
Amps: 12
Amps Range: 6 - 10
Volts AC Control: 110/120
Mounting: Surface
Volts AC: 600