ETN M22-D-S-K11 M22 Pushbutton, Com

Item #: 0085663

Cat #: M22-D-S-K11

UPC: 786685276205

$ 34.82 EA
Company wide:
0 in stock

Overview

ETN M22-D-S-K11
Also known as: 786685276205, M22-D-S-K11, CUTM22DSK11

Specifications

Size: 22.5 mm
Family / Style: M22
Color: Black
Type: Pushbutton
Size: 22.5 mm
Color: Black
Family / Style: M22
Type: Pushbutton