ETN XTAE050DS1A040 XT IEC FVNR Star

Item #: 0085662

Cat #: XTAE050DS1A040

UPC: 786685213286

$ 587.42 EA
Company wide:
0 in stock
Documents & Guides
ETN XTAE050DS1A040 XT IEC FVN

Overview

ETN XTAE050DS1A040 XT IEC FVN
Also known as: 786685213286, XTAE050DS1A040, CUTXTAE050DS1A040

Specifications

Volts AC Control: 110/120
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 50
Size: 55 mm
Volts AC Control: 110/120
Mounting: Surface
Amps: 50
Poles: 3
Volts AC: 600
Size: 55 mm