1
more

NEMA Full Voltage Non-reversing Starter
Item #: 0085655
Cat #: AN19BN0A5E1P6
UPC: 786685414621
$ 668.97 EA
Company wide:
0
in stock
Documents & Guides
ETN AN19BN0A5E1P6
Overview
ETN AN19BN0A5E1P6
NEMA Magnetic Motor Starter, Overload Relay Amp Setting 0.33 to 1.65A, Coil Volts 120VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 18, NEMA Size 0, Width 4 In., Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism, HP @ 1 Phase - 120V 1
Also known as: 786685414621, AN19BN0A5E1P6, CUTAN19BN0A5E1P6
Specifications
| Family / Style: | Freedom |
| Type: | Open |
| Family / Style: | Freedom |
| Type: | Open |