Transformer, Automation, 1KVA, 240x480VAC Primary Input, 120/240VAC Secondary Output

Item #: 0085639

Cat #: HS1F1BS

UPC: 783472100781

$ 312.46 EA
Company wide:
12 in stock
Documents & Guides
1 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 10.00" x 6.00" x 5.00".

Overview

1 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 10.00" x 6.00" x 5.00".

Automation Transformers are non-ventilated, 50 VA to 45 kVA encapsulated transformers rated for use in hazardous locations as well as harsh industrial environments. Encapsulation and rugged NEMA 3R enclosures protect the transformer from dust and moisture while providing extra shock and vibration resistance. UL Listed transformers fully comply with the latest edition of the National Electrical Code for Class I, Division 2, Group A-D locations when installed in compliance with NEC 501.100(B).

Also known as: 783472100781, HS1F1BS, SOLHS1F1BS

Specifications

Phase: 1
Volt Amps: 1kVA
Primary Voltage: 240x480
Secondary Voltage: 120/240
Phase: 1
Primary Voltage: 240x480
Volt Amps: 1kVA
Secondary Voltage: 120/240