4" Trim Reflector Cone, Matte Black

Item #: 0085619
Cat #: 999MB
UPC: 662400006558
$ 43.86 EA
Company wide:
17 in stock
Documents & Guides
4" Trim Reflector Cone White Trim with Black Reflector

Overview

4" Trim Reflector Cone White Trim with Black Reflector
Also known as: 662400006558, 999MB, HAL999MB

Specifications

Color: Black
Diameter: 4 in
Color: Black
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)