Oversize Trim Ring, White

Item #: 0085582

Cat #: OT403P

UPC: 662400136514

$ 18.93 EA
Company wide:
226 in stock
Documents & Guides
Oversized White Plastic Trim Ring, For Use When Ceiling Opening Is Cut Too Large, 6" I.D. x 8" O.D.

Overview

Oversized White Plastic Trim Ring, For Use When Ceiling Opening Is Cut Too Large, 6" I.D. x 8" O.D.
Also known as: 662400136514, OT403P, HALOT403P, goof ring, Sure tube, recess reducing trim, beauty ring

Specifications

Diameter: 8 in, 6 in
Color: White
Diameter: 8 in, 6 in
Color: White