DUROSITE CW 5,500LM

Item #: 0085572

Cat #: STW8C2N

UPC:

Company wide:
0 in stock
Documents & Guides
DAI STW8C2N DUROSITE CW 5,500LM, 180DEG

Overview

DAI STW8C2N DUROSITE CW 5,500LM, 180DEG
Also known as: STW8C2N, DILSTW8C2N

Specifications

Length: 1 1/4 in
Speed: Fast Acting
Diameter: 1/4 in
Amps: 40
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 1 kA
Length: 1 1/4 in
Diameter: 1/4 in
Volts AC: 250
Interrupt Rating DC: 1 kA
Speed: Fast Acting
Amps: 40
Mounting: Cartridge