Folding Knife, 3.15" Pain Edge Tanto Blade

Item #: 0085536
Cat #: ZM1004CP
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Folding Knife, Assisted Opening Plain Edge Tanto Blade, Overall Length: 7.2 In, Blade Length: 3.15 In

Overview

Folding Knife, Assisted Opening Plain Edge Tanto Blade, Overall Length: 7.2 In, Blade Length: 3.15 In
Also known as: ZM1004CP, SOGZM1004CP

Specifications

Length: 3.15 in
Type: Assisted Opening, Knife
Color: Black
Length: 3.15 in
Color: Black
Type: Assisted Opening, Knife

Customer Reviews

No reviews for this product
(0)