Steel Stem, 48", White

Item #: 0085525
Cat #: L48P
UPC: 662400136767
$ 41.94 EA
Company wide:
0 in stock
Documents & Guides
48 Inch Steel Stem, White

Overview

48 Inch Steel Stem, White
Also known as: 662400136767, L48P, HALL48P

Specifications

Length: 4 ft, 48 in
Color: White
Length: 4 ft, 48 in
Color: White

Customer Reviews

No reviews for this product
(0)