Cable Reel Transporter

Item #: 0085412

Cat #: 916

UPC: 783310329350

$ 1541.84 EA
Company wide:
0 in stock
Documents & Guides
Cable Reel Transporter, Length: 63", Width: 29-7/8", Height: 26-3/4", Capacity: 20" Wide x 40" Diameter, Weight Capacity: 300 lbs, Weight: 110 lbs

Overview

Cable Reel Transporter, Length: 63", Width: 29-7/8", Height: 26-3/4", Capacity: 20" Wide x 40" Diameter, Weight Capacity: 300 lbs, Weight: 110 lbs

All steel welded frame withheavy-duty wheels Unique design provides easy setup for cable payout Handle folds to save spacewhen using as a dispenser

Also known as: 783310329350, 916, GRE916

Specifications

Type: Cart
Type: Cart