Heater Interior, ComPak Series, 1000W 208V w/stat

Item #: 0085403

Cat #: CS108T

UPC: 027418675866

Company wide:
0 in stock
Documents & Guides
Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 1000W 208V *Cadet Part # 67586*

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 1000W 208V *Cadet Part # 67586*

Com-Pak Heater Assembly Only w/Thermostat

Also known as: 027418675866, CS108T, CDTCS108T

Specifications

Wattage: 1000
Volts AC: 208
Mounting: Wall
Family / Style: ComPak
Wattage: 1000
Mounting: Wall
Volts AC: 208
Family / Style: ComPak