1/2" PVC Conduit, 20' Length, Schedule 40, Gray, Bell End

Item #: 0085364

Cat #: 12PX20

UPC: 980060060216

Company wide:
0 in stock
Documents & Guides
1/2 Inch PVC Conduit, 20 Foot Length, Schedule 40, Gray, Bell End

Overview

1/2 Inch PVC Conduit, 20 Foot Length, Schedule 40, Gray, Bell End
Also known as: 980060060216, 12PX20

Specifications

Diameter: 1/2 in
Type: Schedule 40
Color: Gray
Length: 20 ft
Material: PVC
Diameter: 1/2 in
Color: Gray
Material: PVC
Type: Schedule 40
Length: 20 ft