SLACK PULLING 33-10-010 GRIP

Item #: 0085319

Cat #: 31032

UPC: 783310310327

$ 193.20 EA
Company wide:
0 in stock
Split Mesh Rod Closing Basket-Type Slack Pulling Grip for Cable Diameter 3.0" - 3.49" (76.2 mm - 88.8 mm). Use to pull when the end of the conductor is not available. For light and straight pulls, the rod will not flex around bends. Single weave galvanized steel mesh with rod closing and an offset flexible pulling eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.

Overview

Split Mesh Rod Closing Basket-Type Slack Pulling Grip for Cable Diameter 3.0" - 3.49" (76.2 mm - 88.8 mm). Use to pull when the end of the conductor is not available. For light and straight pulls, the rod will not flex around bends. Single weave galvanized steel mesh with rod closing and an offset flexible pulling eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.
Also known as: 783310310327, 31032, GRE31032

Specifications

No Specifications Available