Sustainable

270W Module,*** Discontinued ***

Item #: 0085311
Cat #: SW 270W MONO BLK PROTECT
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
270 Watt, 1000V DC, Sunmodule Protect Series, Black Aluminum Frame has silver corners, Glass Backsheet, 46.7 lbs, *No Scheduled Production* *** Discontinued ***

Overview

270 Watt, 1000V DC, Sunmodule Protect Series, Black Aluminum Frame has silver corners, Glass Backsheet, 46.7 lbs, *No Scheduled Production* *** Discontinued ***
Also known as: SW 270W MONO BLK PROTECT, SOWSW270BLKPROTECT

Specifications

Wattage: 270
Volts DC: 1000
Wattage: 270
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)