Closed Mesh Pull 33-01-030 Grip

Item #: 0085310

Cat #: 30466

UPC: 783310304661

$ 670.41 EA
Company wide:
0 in stock
Closed Mesh Pull 33-01-030 Grip

Overview

Closed Mesh Pull 33-01-030 Grip

Use to pull in: conduit or tray

Type of pulls: heavy-duty, long, hard runs

Type of grip: double-weave galvanized steel mesh with forged steel swivel eye

Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force

Also known as: 783310304661, 30466, GRE30466, Pulling Sock

Specifications

Color: Silver
Material: Steel
Color: Silver
Material: Steel