CLSED MESH PULL 33-01-028 GRIP

Item #: 0085309

Cat #: 30464

UPC: 783310304647

$ 508.28 EA
Company wide:
0 in stock
K-Basket Type Pulling Grip for Cable Diameter Range 2.50" - 2.99" (63.5 mm - 76.1 mm). Use to pull in conduit or tray. Heavy-duty, long, hard runs. Double-weave galvanized steel mesh with forged steel swivel eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.

Overview

K-Basket Type Pulling Grip for Cable Diameter Range 2.50" - 2.99" (63.5 mm - 76.1 mm). Use to pull in conduit or tray. Heavy-duty, long, hard runs. Double-weave galvanized steel mesh with forged steel swivel eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.
Also known as: 783310304647, 30464, GRE30464

Specifications

Material: Steel
Material: Steel