DOOR COUPLING ROTARY HDL LOCK N

Item #: 0085254

Cat #: NZM1-XTVD-NA

UPC: 015082714455

$ 280.74 EA
Company wide:
0 in stock
Documents & Guides
Eaton MCCB NZM, NZM1-4 Accessories, power circuit breaker, Door coupling rotary handle, Lockable, Black, Suitable for switch-disconnector.

Overview

Eaton MCCB NZM, NZM1-4 Accessories, power circuit breaker, Door coupling rotary handle, Lockable, Black, Suitable for switch-disconnector.

EatonÆs NZM Series MCCB provides the broadest offering of circuit breakers and accessories up to 1600A and up to 150kA. The range of protection units include selective LSI electronic trip units from as low as 160A as well as motor protection with built in single phase sensitivity. Suitable for global markets, including North American UL and shipping approvals, together with a built-in enhanced diagnostic capability, the NZM is the choice of both panelbuilders and machinery OEMs worldwide.

Also known as: 015082714455, NZM1-XTVD-NA, CUTNZM1XTVDNA

Specifications

Color: Black
Color: Black