S500 50mA BUSS FUSE

Item #: 0085215

Cat #: S500-50-R

UPC: 051712644211

$ 14.60 EA
Company wide:
0 in stock
Documents & Guides
50MA 250V 5mm x 20mm RoHS Compliant Glass, Fast Acting Fuse

Overview

50MA 250V 5mm x 20mm RoHS Compliant Glass, Fast Acting Fuse
Also known as: 051712644211, S500-50-R, BUSS50050R

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Volts AC: 250
Mounting: Cartridge
Amps: 0.500
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Amps: 0.500
Diameter: 5 mm
Type: Fuse, Electronic
Mounting: Cartridge