Replacement Power Supply Cord, 16/3 SJEO, Black, 6' Long

Item #: 0085208

Cat #: 9855SW0008

UPC: 029892098551

$ 14.54 EA
Company wide:
2 in stock
Documents & Guides
Power Tool Replacement Cord, NEMA 5-15P, Size/Number of Conductors: 16/3. Rating: 13 Amp, 125 VAC. Length: 6 ft. Color: Black

Overview

Power Tool Replacement Cord, NEMA 5-15P, Size/Number of Conductors: 16/3. Rating: 13 Amp, 125 VAC. Length: 6 ft. Color: Black
Also known as: 029892098551, 9855SW0008, SWC9855SW0008

Features & Benefits

  • MEDIUM DUTY construction
  • REPLACEMENT CORD
  • EXTRA DURABLE construction
  • STURDY design for extended use
  • 13 Amps, 125 Volts, 1625 Watts

Specifications

NEMA Configuration: 5-15P
Amps: 13
Conductors: 3
Volts AC: 120
Color: Black
Type: Extension Cord
Gauge: 16 AWG
Length: 6 ft
Standards: California Proposition 65
NEMA Configuration: 5-15P
Conductors: 3
Color: Black
Gauge: 16 AWG
Standards: California Proposition 65
Amps: 13
Volts AC: 120
Type: Extension Cord
Length: 6 ft