SLIMWALLPK 62W 5K PC20 TO 277

Item #: 0085204

Cat #: SLIM62

UPC: 019813104270

Company wide:
0 in stock
Documents & Guides
SLIM WALLPACK 62W COOL LED 120 TO 277V BRONZE WP3

Overview

SLIM WALLPACK 62W COOL LED 120 TO 277V BRONZE WP3
Also known as: 019813104270, SLIM62, RABSLIM62

Specifications

Type: Wallpack
Wattage: 62
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Color: Bronze
Light Technology: LED
Type: Wallpack
Color Temperature: 5000 (Bright White)
Color: Bronze
Wattage: 62
Volts AC: 120, 277
Light Technology: LED