RadioRA 2 Wall Mount Keypad, Midnight

Item #: 0085192

Cat #: RRD-W4S-MN

UPC: 027557989398

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 4 Scene, Raise/Lower, Color: Midnight

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 4 Scene, Raise/Lower, Color: Midnight

RadioRAR 2 wall-mount designer keypads provide homeowners with a simple and elegant way to operate lights, shades /draperies, motorized screens, and many other devices. RadioRAR 2 keypads feature large, easy-to-use buttons, plus a unique backlit engraving option that makes the keypads readable any time of the day or night. The keypad buttons are rounded, allowing engraving to be displayed at an upward angle, increasing readability. Replacement Kits are available in a variety of colors and with custom engraving to clearly identify each button’s function. The flexible design of the keypads allow the color, number of buttons, and the configuration of the buttons to be changed after the keypad is installed.

Also known as: 027557989398, RRD-W4S-MN, LUTRRDW4SMN

Specifications

Volts AC: 120
Color: Midnight
Mounting: Knuckle
Type: 4 Button
Wattage: 0.600
Family / Style: RadioRA 2
Volts AC: 120
Mounting: Knuckle
Wattage: 0.600
Color: Midnight
Type: 4 Button
Family / Style: RadioRA 2