TPI 6713785

Item #: 0085171

Cat #: 6713785

UPC: 686334441803

$ 188.05 EA
Company wide:
0 in stock
TPI 6713785 2000W Quartz Tube

Overview

TPI 6713785 2000W Quartz Tube
Also known as: 686334441803, 6713785, TPI6713785

Specifications

Size: 5/8 in
Wattage: 2000
Standards: California Proposition 65
Size: 5/8 in
Standards: California Proposition 65
Wattage: 2000