$ 310.24 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
ALX EFLOW3N4D
Overview
ALX EFLOW3N4D
Also known as: EFLOW3N4D, ALXEFLOW3N4D
Specifications
| Depth: | 3 in |
| Mounting: | Clamp, Bracket, Nail On |
| Color: | Gray |
| Material: | Thermoplastic |
| Gangs: | 4 |
| Cubic Inches: | 68 in³ |
| Depth: | 3 in |
| Color: | Gray |
| Gangs: | 4 |
| Mounting: | Clamp, Bracket, Nail On |
| Material: | Thermoplastic |
| Cubic Inches: | 68 in³ |