Singlemode Launch Cable

Item #: 0085134

Cat #: SMC-9-SCST

UPC: 754082094340

$ 424.19 EA
Company wide:
0 in stock
Documents & Guides
Singlemode Launch Cable 9µm SC/ST

Overview

Singlemode Launch Cable 9µm SC/ST
Also known as: 754082094340, SMC-9-SCST, FLUSMC9SCST

Specifications

Type: 9 µm
Type: 9 µm