ETN DH362FWK2WR Harsh Environment S

Item #: 0085133

Cat #: DH362FWK2WR

UPC: 782113097077

$ 12440.68 EA
Company wide:
0 in stock
Documents & Guides
C-H DH362FWK2WR

Overview

C-H DH362FWK2WR
Also known as: 782113097077, DH362FWK2WR, CUTDH362FWK2WR

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Material: Stainless Steel
Amps: 60