VOLUMETRIC LED RECESSED 2 X 4 4000LMS 3500K DIM 0-10V

Item #: 0085128

Cat #: 2RTL440LEZ1LP83

UPC: 745971211870

Company wide:
0 in stock
Documents & Guides
VOLUMETRIC LED RECESSED 2 X 4 4000LMS 3500K DIM 0-10V

Overview

VOLUMETRIC LED RECESSED 2 X 4 4000LMS 3500K DIM 0-10V
Also known as: 745971211870, 2RTL440LEZ1LP83, LIT2RTL440LEZ1LP83

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277