Multimode Launch Cable 50µm SC/ST

Item #: 0085126

Cat #: MMC-50-SCST

UPC: 754082094258

$ 424.19 EA
Company wide:
0 in stock
Documents & Guides
Multimode Launch Cable 50µm SC/ST

Overview

Multimode Launch Cable 50µm SC/ST
Also known as: 754082094258, MMC-50-SCST, FLUMMC50SCST

Specifications

Type: 50 µm
Type: 50 µm