25 Watt T8 Twice the Life

Item #: 0085118

Cat #: F32T8/ADV850/2XL/ALTO 25W

UPC: 046677433987

$ 11.78 EA
Company wide:
0 in stock
Documents & Guides
Fluorescent, Extra Long Life, Energy Advantage Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2350, CRI: 82, Color Temp: 5000K. Life: 68 - 90000 Hours. Length: 48 in. *Philips Part # 43398-6. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, Extra Long Life, Energy Advantage Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2350, CRI: 82, Color Temp: 5000K. Life: 68 - 90000 Hours. Length: 48 in. *Philips Part # 43398-6. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046677433987, F32T8/ADV850/2XL/ALTO 25W, PHIF32T8ADV8502X25

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 25
Length: 4 ft, 48 in
Lumens: 2350
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Wattage: 25
Lumens: 2350
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: Fluorescent