Fluorescent Lamp, Extra Long Life

Item #: 0085117

Cat #: F32T8/ADV841/2XL/ALTO II 25W

UPC: 046677433970

$ 10.71 EA
Company wide:
0 in stock
Documents & Guides
Fluorescent, Extra Long Life, Energy Advantage Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 82, Color Temp: 4100K. Life: 48 - 90000 Hours. Length: 48 in. *Philips Part # 43397-8. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, Extra Long Life, Energy Advantage Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 82, Color Temp: 4100K. Life: 48 - 90000 Hours. Length: 48 in. *Philips Part # 43397-8. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips Energy Advantage T8 Extra Long Life lamps are an industry first. These lamps offer high energy savings and have extra long life.

Also known as: 046677433970, F32T8/ADV841/2XL/ALTO II 25W, PHIF32T8ADV8412XL

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 25
Length: 4 ft, 48 in
Lumens: 2400
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 25
Lumens: 2400
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: Fluorescent