This product has been discontinued.
1
more

50 lb Releaseable Cable Tie, 100/PK
Item #: 0085103
Cat #: 109-00047
UPC: 089306346739
Company wide:
0
in stock
Discontinued
Documents & Guides
Q Tie, 8.3" Long, 50lb Tensile Strength, PA66, Black, 100/pkg
Overview
Q Tie, 8.3" Long, 50lb Tensile Strength, PA66, Black, 100/pkg
Q-Ties have a distinctive open-style head, a pre-lock function, and a large ribbed tail. The easily detectable slot opening offered with the tail and tie head provides ease of placement when working with gloves or for blind applications with limited view of the installation. The pre-lock feature allows for temporary holding of cable and wire bundles, permitting additional cables and wires to be placed without destroying the cable tie. Q-Ties can be tensioned by hand or with one of HellermannTyton’s mechanical cable tie application tools.
Also known as: 089306346739, 109-00047, TYN10900047, Q TIE
Specifications
| Color: | Black |
| Material: | Polyamide |
| Weight Capacity: | 50 lbs |
| Length: | 8 in |
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Material: | Polyamide |
| Length: | 8 in |