Moon Dawg Protective Eyewear, Anti-Fog Gray Lens, White Frame

Item #: 0085101

Cat #: SS1502AF-W-EA

UPC: 078371658922

Company wide:
0 in stock
Documents & Guides
Moon Dawg Protective Eyewear, Anti-Fog Gray Lens, White FrameProtective Eyewear, Sunwear, Moon Dawg, Frame: White, Lens: Gray Anti-Fog. Removable soft gasket.

Overview

Moon Dawg Protective Eyewear, Anti-Fog Gray Lens, White FrameProtective Eyewear, Sunwear, Moon Dawg, Frame: White, Lens: Gray Anti-Fog. Removable soft gasket.

3M™ Safety Sunwear Protective Eyewear helps to protect eyes from dust, debris and the harmful rays of the sun, yet look bold and contemporary for a stylish appearance. These safety eye glasses combine the protection you need with the appearance you want. Old fashioned safety glasses that are big and bulky are ones that workers want to take off as quickly as possible after the workday because they are clunky, heavy and ugly. Safety Sunwear, in contrast, is streamlined, lightweight and stylish. The removable foam-lined gasket on the 1500 series models helps provide cushioned protection against impact, sun, wind, and nuisance dust. Safety Sunwear provides eye protection needed on the job and the style you want away from it. The wraparound frame adds to the contemporary style of Safety Sunwear. When wearing these safety glasses, people will turn their heads for all the right reasons. The anti-fog coating on the lenses helps reduce the chances of fogging in hot and humid environments. Anti-fogging properties help maintain visibility and reduce the need to remove glasses to wipe away moisture from the lenses. These glasses come with important features for overall eye protection including removable foam liners on 1500 series and impact resistant polycarbonate lenses that absorb 99.9% UVA and UVB rays up to 380 nm. The glasses also meet the requirements of ANSI Z87.1-2015. Eye protection is important to safeguard your eyes and maintain healthy vision. According to the Bureau of Labor Statistics, nearly three out of every five workers who suffered eye injuries were not wearing eye protection at the time of the accident. Wearing the correct protective eyewear for the task and for the unique needs of the worker is important. 3M recognizes the need to design comfortable and attractive eyewear, increasing the usage of safety glasses on the job. That’s why 3M™ Protective Eyewear combines safety features with comfort enhancements.

Also known as: 078371658922, SS1502AF-W-EA, MMMSS1502AFW

Specifications

Type: Full Frame, Glasses
Color: Gray, White
Type: Full Frame, Glasses
Color: Gray, White