Black/Green Peltor Folding Earmuff, NRR 27 dB

Item #: 0085100

Cat #: X4A

UPC: 093045937264

$ 49.77 EA
Company wide:
41 in stock
Folding Earmuff, NRR 27 dB, Color: Black, Green

Overview

Folding Earmuff, NRR 27 dB, Color: Black, Green

The X-Series earmuffs are 3M’s latest advancement in hearing conservation. New technologies in comfort, design and protection all come together in this groundbreaking earmuff line. The X4A utilizes a newly designed spacer, specially formulated foam liners and innovative ear cushions to help improve attenuation. This lightweight, lower-profile earmuff helps with compatibility with other personal protective equipment and is designed for protection against moderate-to-high level industrial noise and other loud sounds. It features an electrically insulated wire headband, often referred to as “dielectric”. 

Also known as: 093045937264, X4A, MMMX4A

Specifications

Color: Green, Black
Type: Ear Muffs
Color: Green, Black
Type: Ear Muffs