ETN 5P1550G 5P Tower UPS

Item #: 0085092

Cat #: 5P1550G

UPC: 743172043023

$ 889.07 EA
Company wide:
0 in stock
Documents & Guides
ETN 5P1550G UPS 1100W 230V

Overview

ETN 5P1550G UPS 1100W 230V
Also known as: 743172043023, 5P1550G, CUT5P1550G

Specifications

Wattage: 1100
Wattage: 1100