GEMCO 2000-92B
Item #: 0085055
Cat #: 200092B
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
GEMCO 2000-92B
Overview
GEMCO 2000-92B
Also known as: 200092B, GEM200092B
Specifications
| Depth: | 3 in |
| Height: | 3 3/4 in |
| Material: | Fiberglass |
| Width: | 7 1/2 in |
| Gangs: | 4 |
| Mounting: | Nail On |
| Cubic Inches: | 60 in³ |
| Depth: | 3 in |
| Material: | Fiberglass |
| Gangs: | 4 |
| Cubic Inches: | 60 in³ |
| Height: | 3 3/4 in |
| Width: | 7 1/2 in |
| Mounting: | Nail On |