GEMCO SD-0316500A
Item #: 0085044
Cat #: SD0316500A
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
GEMCO SD-0316500A
Overview
GEMCO SD-0316500A
Also known as: SD0316500A, GEMSD0316500A
Specifications
| Depth: | 3 in |
| Mounting: | Bracket |
| Height: | 3 3/4 in |
| Width: | 7 1/2 in |
| Gangs: | 4 |
| Cubic Inches: | 60 in³ |
| Depth: | 3 in |
| Height: | 3 3/4 in |
| Gangs: | 4 |
| Mounting: | Bracket |
| Width: | 7 1/2 in |
| Cubic Inches: | 60 in³ |