6" Reciprocating Saw Blade

Item #: 0084991

Cat #: 353-624G

UPC: 783310010111

Call for price
Company wide:
0 in stock
Documents & Guides
Reciprocating Saw Blade, Sawzall, 24 TPI, Length: 6"

Overview

Reciprocating Saw Blade, Sawzall, 24 TPI, Length: 6"

EXTREME TI-METAL™ BLADES combine the strength and durability of industry leading bi-metal blades with the long-lasting toughness of titanium-coated teeth. Titanium coating reduces friction and heat build-up allowing blades to run cooler and resist chip weld - giving you the best wear resistance and the longest blade life.

Also known as: 783310010111, 353-624G, GRE353624G

Specifications

Type: 24 TPI, Reciprocating Saw Blade
Length: 6 in
Type: 24 TPI, Reciprocating Saw Blade
Length: 6 in