HIGH FLOW SERIES REPLACEMENT CARTRIDGE

Item #: 0084990

Cat #: M-143-427

UPC: 662820647614

Call for price
Company wide:
0 in stock
Documents & Guides
70020283795 MODEL HF95-CL HIGH FLOW SERIES REPLACEMENT CARTRIDGE

Overview

70020283795 MODEL HF95-CL HIGH FLOW SERIES REPLACEMENT CARTRIDGE

This B-427 Self-Laminating Vinyl material provides a protective layer over text for excellent abrasion, dirt, oils, solvents, water and excess handling resistance

Also known as: 662820647614, M-143-427, BRAM143427

Specifications

Length: 1 1/4 in
Width: 1/2 in
Type: Label, Cartridge
Material: Vinyl
Color: Black
Length: 1 1/4 in
Type: Label, Cartridge
Color: Black
Width: 1/2 in
Material: Vinyl