8" Reciprocating Saw Blade

Item #: 0084989

Cat #: 353-618G

UPC: 783310010104

Call for price
Company wide:
3 in stock
Documents & Guides
Reciprocating Saw Blade, Sawzall, 18 TPI, Length: 6"

Overview

Reciprocating Saw Blade, Sawzall, 18 TPI, Length: 6"

EXTREME TI-METAL™ BLADES combine the strength and durability of industry leading bi-metal blades with the long-lasting toughness of titanium-coated teeth. Titanium coating reduces friction and heat build-up allowing blades to run cooler and resist chip weld - giving you the best wear resistance and the longest blade life.

Also known as: 783310010104, 353-618G, GRE353618G

Specifications

Type: 18 TPI, Reciprocating Saw Blade
Length: 6 in
Type: 18 TPI, Reciprocating Saw Blade
Length: 6 in