8" Reciprocating Saw Blade

Item #: 0084978

Cat #: 353-818G

UPC: 783310010128

$ 13.99 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
Reciprocating Saw Blade, Sawzall, 18 TPI, Length: 8"

Overview

Reciprocating Saw Blade, Sawzall, 18 TPI, Length: 8"

EXTREME TI-METAL™ BLADES combine the strength and durability of industry leading bi-metal blades with the long-lasting toughness of titanium-coated teeth. Titanium coating reduces friction and heat build-up allowing blades to run cooler and resist chip weld - giving you the best wear resistance and the longest blade life.

Also known as: 783310010128, 353-818G, GRE353818G

Specifications

Type: 18 TPI, Reciprocating Saw Blade
Length: 8 in
Type: 18 TPI, Reciprocating Saw Blade
Length: 8 in