ETN FAZ-C30/2-NA UL 489 Industrial

Item #: 0084945

Cat #: FAZ-C30/2-NA

UPC: 015081020496

$ 132.80 EA
Company wide:
0 in stock
Documents & Guides
CUT FAZ-C30/2-NA

Overview

CUT FAZ-C30/2-NA
Also known as: 015081020496, FAZ-C30/2-NA, CUTFAZC302NA

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 30
Family / Style: FAZ-NA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA