TYPE S 2 IN CBL SPRT-1

Item #: 0084911

Cat #: S20001

UPC: 783126022544

$ 370.51 EA
Company wide:
0 in stock
Documents & Guides
Cable Support, Type 1-Piece Plug, Body Type Tapered/Knurled, Conduit Type Rigid/IMC/EMT, Voltage Rating 600 V, Conduit Position Vertical, Conductor Size 18 to 8 AWG, 6 to 1/0 AWG, 2/0 to 4/0 AWG, 4/0 AWG to 750 KCMIL (Aluminum/Copper Clad Aluminum/Copper), Conduit Size 2 Inch, Cable Type Non-Armored, Number of Conductors 2 to 4 (Same Size), Size 3-1/8 Inch Dia x 2-5/8 Inch H, Material Hot Dip Galvanized Malleable/Ductile Iron, Application Indoor, Approval UL 514B, CSA C22.2, Applicable Standard NEC 300-19, With pOZi-grip S-Style Wedging Plug

Overview

Cable Support, Type 1-Piece Plug, Body Type Tapered/Knurled, Conduit Type Rigid/IMC/EMT, Voltage Rating 600 V, Conduit Position Vertical, Conductor Size 18 to 8 AWG, 6 to 1/0 AWG, 2/0 to 4/0 AWG, 4/0 AWG to 750 KCMIL (Aluminum/Copper Clad Aluminum/Copper), Conduit Size 2 Inch, Cable Type Non-Armored, Number of Conductors 2 to 4 (Same Size), Size 3-1/8 Inch Dia x 2-5/8 Inch H, Material Hot Dip Galvanized Malleable/Ductile Iron, Application Indoor, Approval UL 514B, CSA C22.2, Applicable Standard NEC 300-19, With pOZi-grip S-Style Wedging Plug
Also known as: 783126022544, S20001, OZGS20001

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in