Breaker, 60A, 600VAC, 25kAIC, 3P, Molded Case, Thermal Magnetic

Item #: 0084879

Cat #: THED136060

UPC: 783164062960

$ 1568.30 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 60 Amp, 3-Pole, 600 Volt AC, 25 kAIC, Thermal Magnetic, No Lugs

Overview

Breaker, Molded Case, 60 Amp, 3-Pole, 600 Volt AC, 25 kAIC, Thermal Magnetic, No Lugs
Also known as: 783164062960, THED136060, ABBTHED136060

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Amps: 60
Family / Style: E150
Mounting: Bolt On
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600
Family / Style: E150
Interrupt Rating DC: 125 kA
Type: Breaker; Molded Case, Breaker
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 25 kA